Shop All Dishwashing Detergents
Method
Dish Soap Refill, Clementine Scent, 36 oz Pouch, PK6
Mfr # MTH01165CT
Zoro # G6070125
product price: $48.39
/pk 6, $8.07/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Pouch
- Fragrance Clementine
- Primary Chemical D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
- Chemicals For Use On Ceramic; Fiberglass; Plastic; Porcelain; Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Method
- MFR # MTH01165CT
- Zoro # G6070125
- UPC # 10817939011659
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 36 oz |
Size | 36 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Pouch |
Fragrance | Clementine |
Primary Chemical | D-Glucopyranose; Oligomers; Decyl Octyl Glycosides |
Chemicals For Use On | Ceramic; Fiberglass; Plastic; Porcelain; Metal |
Application | Dishes; Pots and Pans; Silverware |
Container Type | Pouch |
Net Weight | 15.64 lbs |
Standards | Cradle to Cradle Certified™ Silver |
Form | Liquid |
For Use On | Ceramic; Fiberglass; Plastic; Porcelain; Metal |
Description
Method® Dish Soap Refill, Clementine Scent, 36 oz Pouch, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEB Hand Cleanser, Super Heavy Duty, PK6 (99027563)
- SANITAIRE TRADITION Upright Vacuum SC688A, 12" Cleaning Path, Gray/Red (SC688B)
- GLOBAL INDUSTRIAL Round Brown, Plastic (240464BN)
- PIG Sorbents, 16 gal, 3 in x 10 ft, Oil, White, Polypropylene, 8 PK (BOM406)
- METHOD Dish Soap, Clementine, 18 oz Pump Bottle (81793900735)
- METHOD Detergent, Dish, Seamineral (00734)
- METHOD Lemon Mint Scent Pods Dishwasher Detergent 17.2 oz , 30PK (329101)
- METHOD Dswsh Pods Free&Clr 30Pk (329100)
- METHOD Detergent, Dish, Lemonmt (01179)
- METHOD Clementine Scent Liquid Dish Soap Refill 54 oz (328103)
- TUNDRA 1 Gallon Pot/Pan Dish Soap (59023)
- Method Dishwashing Detergents