Shop All Dishwashing Detergents
Method
Dish Soap, Manual, Lime/Sea Salt, 18oz Pump Green, PK 6
Mfr # MTH01240CT
Zoro # G002501830
product price: $32.29
/pk 6, $5.38/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Fragrance Lime + Seasalt
- Primary Chemical Water; Ethanol; Glycerin; Sodium Chloride; Sodium Lauryl Sulfate; Lauramine Oxide; Citric Acid; Colorant; Fragrance; Decyl Glucoside; Lauryl Glucoside; Methylisothiazolinone; Methylchloroisothiazolinone
- Cleaner Container Size 18 fl oz (0.6 quart)
- Effective to Remove Food Remover; Grease Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Method
- MFR # MTH01240CT
- Zoro # G002501830
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 18 fl oz (0.6 quart) |
Details
Item - Dishwashing | Dish Soap |
Cleaner Form | Liquid |
Fragrance | Lime + Seasalt |
Primary Chemical | Water; Ethanol; Glycerin; Sodium Chloride; Sodium Lauryl Sulfate; Lauramine Oxide; Citric Acid; Colorant; Fragrance; Decyl Glucoside; Lauryl Glucoside; Methylisothiazolinone; Methylchloroisothiazolinone |
Effective to Remove | Food Remover; Grease Remover |
Application | Dish |
Color | Light Willow Green |
Description
Whether it's stuck-on foods or messy dishes, you can depend on this grease-fighting dish soap for a sparkling shine. Lime and sea salt scent blends an elixir of sea salt and frozen lime to enlighten your senses. Plant-based, powergreen technology eliminates the use of eye-watering, breath-holding chemicals to create safe, happy environments. Pump bottle allows convenient dispensing and application. Simply aim directly at a dish, sponge or into your sink and press for soap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Premoistened Sanitizing Hand Wipes, Individually Wrapped, 5x7, PK1000 (9021-1M)
- MOEN Triva Single-Post Paper Holder (BP1808BL)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Slim Jim 23-Gallon Vented Waste Container, Gray (RCP354060GY)
- IRON-HOLD Trash Bags, 30 PK (1372536)
- METHOD Lemon Mint Scent Liquid Dish Soap Refill 54 oz (328100)
- METHOD 18 Oz. Lime + Sea Salt Dish Soap (12406)
- METHOD 18 Oz. Sea Minerals Dish Soap (7341)
- METHOD Detergent, Dish, Seamineral (00734)
- METHOD Method 00734, Dish Soap, Sea Minerals, 18 Oz Pump Bottle (MTH00734)
- METHOD Dish Soap Lime/Ss 18Oz (01240)
- FINISH Jet-Dry Rinse Agent, 8.45 oz Bottle (51700-75713)
- Method Dishwashing Detergents