Shop All Dishwashing Detergents
Method
Dish Soap Lime/Ss 18Oz
Mfr # 01240
Zoro # G400464485
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Fragrance Lime + Seasalt
- Cleaner Container Size 18 fl oz
- Effective to Remove Food, Grease
- Application Dish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Method
- MFR # 01240
- Zoro # G400464485
- UPC # 817939012406
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 18 fl oz |
Details
Cleaner Form | Liquid |
Fragrance | Lime + Seasalt |
Effective to Remove | Food, Grease |
Application | Dish |
Contains | Citric Acid, Fragrance, Sodium Lauryl Sulfate, Lauramine Oxide, Methylchloroisothiazolinone, Lauryl Glucoside, Glycerin, Water, Methylisothiazolinone, Ethanol, Colorant, Decyl Glucoside, Sodium Chloride |
Color | Light Willow Green |
Item | Dish Soap |
Sub-Category | Dish Cleaner |
Description
With a sleek new silhouette on-trend colors and fabulous fragrances these soaps help you step up your sink-side style. Made with plant-based cleaning ingredients and an array of fresh kitchen-inspired scents these counter-worthy beauties are a mini remodel in a bottle. It occurred to us that if spring cleaning was more like spring break it would be a whole lot more enjoyable. So we bottled an elixir of sea salt and tart frozen lime that practically puts the sand between your toes. It just happens to clean instead of getting you into trouble.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Rapid-Dissolve, Standard, 231 Sheets, White, 48 PK (47617)
- TOUGH GUY 5 in Strip Wet Mop, 28 oz Dry Wt, Quick Change Connection, Cut-End, White, Cellulose/Polyester (13D098)
- FEIN Vacuum Cleaner Crevice Tool, 1-3/8In (31345074010)
- VIKAN VIKAN White 20" Floor Squeegee (71505)
- METHOD Free & Clear Scent Pods Dishwasher Detergent 17.2 oz , 30PK (329100)
- METHOD 18 Oz. Lime + Sea Salt Dish Soap (12406)
- METHOD 18 Oz. Lemon Mint Dish Soap (11799)
- METHOD Dswsh Pods Free&Clr 30Pk (329100)
- METHOD Detergent, Dish, Seamineral (00734)
- METHOD Dish Soap, Clementine, 18 oz Pump Bottle (81793900735)
- ECOS PRO Liquid Dish Soap, Bucket, 5 gal, Concentrated, Unscented (PL9721/05)
- Method Dishwashing Detergents