Shop All Dishwashing Detergents
This Product is Discontinued
Method
Dish Soap, Lime & Sea Salt, 18 oz Pump Bottle (Discontinued)
Mfr # 01240EA
Zoro # G7728559
This Product is Discontinued
Key Features
- Fragrance Lime & Sea Salt
- Primary Chemical D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
- Standards Cradle to Cradle Certified™ Silver
- Container Type Pump Bottle
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Method
- MFR # 01240EA
- Zoro # G7728559
- UPC # 817939012406
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Size | 18 oz |
Details
Fragrance | Lime & Sea Salt |
Primary Chemical | D-Glucopyranose; Oligomers; Decyl Octyl Glycosides |
Standards | Cradle to Cradle Certified™ Silver |
Container Type | Pump Bottle |
Form | Liquid |
Net Weight | 1.39 lbs |
Application | Dishes; Pots and Pans; Silverware |
For Use On | Ceramic; Fiberglass; Plastic; Porcelain; Metal |
Description
Method® Dish Soap, Lime & Sea Salt, 18 oz Pump Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.