Shop All Metal Polish and Stone Care
Method
Daily Granite Cleaner, Spray Bottle
Mfr # 817939000656
Zoro # G5431161
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Apple Orchard
- Cleaner Form Liquid
- Container Type Trigger Spray Bottle
- For Use On Granite; Marble; Stone
- Standards Cradle to Cradle Certifiedâ„¢ Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Method
- MFR # 817939000656
- Zoro # G5431161
- UPC # 817939000656
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Container Size | 28 oz |
Details
Fragrance | Apple Orchard |
Cleaner Form | Liquid |
Item | Daily Granite Cleaner |
Container Type | Trigger Spray Bottle |
For Use On | Granite; Marble; Stone |
Standards | Cradle to Cradle Certifiedâ„¢ Gold |
Surfaces for Use On | Granite |
Wipes Application | Countertops |
Primary Chemical | D-Glucopyranose; Oligomers; Decyl Octyl Glycosides |
Effective to Remove | Grease; Grime |
Description
Daily Granite Cleaner, Cleaner Form Liquid, Container Size 28 oz, Container Type Trigger Spray Bottle, Ready to Use, Surfaces for Use On Granite, Fragrance Apple Orchard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 28 gal, 18 in x 18 in, Universal, Gray, Polypropylene (AW1818)
- ZEP Floor Finish, 5 gal., 30 min. Dry Time (193535)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, White, PK6 (3656702)
- TANIS BRUSH Brush, Scratch, Plastic HandleHorseHair, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00034)
- METHOD 14OZ SS Cleaner (1919)
- METHOD Apple Orchard Scent Daily Granite Spray 28 oz Spray (00065)
- METHOD Apple Orchard Scent Stainless Steel Cleaner & Polish 14 oz Spray (01919)
- STONE CARE INTERNATIONAL Sealer, Liquid, 24 oz., For Granite/Stone (5187)
- FORMULA 409 Formula 409 Stone&Steel (30722)
- CRC Cleaner and Polish, Size 20 oz. (14424)
- MISTY Cleaner and Polish, Size 20 oz., PK12 (1038047)
- Method Metal Polish and Stone Care