Shop All Disinfectants and Sanitizers
This Product is Discontinued
Method
Cleaners & Detergents, Spray Bottle, Spearmint, 8 PK (Discontinued)
Mfr # 01152CT
Zoro # G6072024
This Product is Discontinued
Key Features
- Container Type Spray Bottle
- Fragrance Spearmint
- Primary Chemical D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
- Capacity 28 oz
- For Use On Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Method
- MFR # 01152CT
- Zoro # G6072024
- UPC # 10817939011529
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Spray Bottle |
Fragrance | Spearmint |
Item | Cleaners & Detergents |
Primary Chemical | D-Glucopyranose; Oligomers; Decyl Octyl Glycosides |
Capacity | 28 oz |
For Use On | Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Effective to Remove | Grease; Grime |
Application | Bathroom Sinks; Countertops; Fixtures; Tubs; Tile |
Physical Form | Spray |
Standards | Cradle to Cradle Certifiedâ„¢ Gold |
Net Weight | 16.9 lbs |
Features | Bathroom Spray—Disinfects while it cleans |
Surface | Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Description
Method® Antibacterial Spray, Bathroom, Spearmint, 28 oz Bottle, 8/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.