Shop All All Purpose Cleaners
Method
Cleaners & Detergents, 68 oz French Lavender
Mfr # 01930
Zoro # G406569238
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 68 oz
- Fragrance French Lavender
- Chemicals For Use On Surface Counters; Glass; Stone; Tile; Wood
- For Use On Grease; Grime
- Net Weight 4.7 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Method
- MFR # 01930
- Zoro # G406569238
- UPC # 817939019306
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 68 oz |
Details
Fragrance | French Lavender |
Item | Cleaners & Detergents |
Chemicals For Use On Surface | Counters; Glass; Stone; Tile; Wood |
For Use On | Grease; Grime |
Net Weight | 4.7 lbs |
Application | All-Purpose Cleaner |
Physical Form | Liquid |
Cleaner Container Type | Refill Bottle |
Description
All-purpose cleaner delivers effective cleaning for most hard, non-porous surfaces including counters, tile, stone, wood and glass. Formula has plant-based cleaning power to cut through grease and grime, while leaving behind a fresh scent. This powerful cleaner is ideal for commercial and institutional cleaning applications. Cruelty free. Tested by people, not on animals. Bottle (minus nozzle) made with recycled plastic (PCR).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Towels & Wipes, Red, Pack, HYDROKNIT*, 50 Wipes, Unscented, 200 PK (41029)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Green, 24 in Dia, Plastic (1779741)
- ZEP Industrial Degreaser And Cleaner, 32 oz. Bottle, Liquid, Purple, 12 PK (R42310)
- PERFECT CLEAN Terry Cleaning Cloth 12" x 12", Orange, 5PK (TW3030AM-O)
- METHOD Lavender Scent All Purpose Cleaner Refill Liquid 68 oz (19306)
- METHOD Method, All-Purpose Cleaner, French Lavender, 28 Oz Bottle (00005)
- METHOD All Purpose Cleaner, 28 oz. Bottle, Lavender, 8 PK (00005CT)
- METHOD Bamboo Scent All Purpose Cleaner Liquid 28 oz (01452)
- METHOD Pink Grapefruit Scent All Purpose Cleaner Liquid 28 oz (00010)
- METHOD Clementine Scent All Purpose Cleaner Liquid 28 oz (01164)
- MRS. MEYERS CLEAN DAY Clean Day Multi-Surface Concentrate, 6 PK (663010)
- Method All Purpose Cleaners