Shop All Bathroom Cleaners
Method
Antibacterial Toilet Cleaner, Spearmint, 24 oz Bottle, PK6
Mfr # MTH01221CT
Zoro # G9252860
product price: $41.99
/pk 6, $7.00/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 24 oz
- Container Type Bottle
- Fragrance Spearmint
- Cleaner Form Liquid
- Primary Chemical D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Method
- MFR # MTH01221CT
- Zoro # G9252860
- UPC # 10817939012212
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 24 oz |
Details
Container Type | Bottle |
Item | Cleaners & Detergents |
Fragrance | Spearmint |
Cleaner Form | Liquid |
Primary Chemical | D-Glucopyranose; Oligomers; Decyl Octyl Glycosides |
Chemicals For Use On | Porcelain |
Standards | Cradle to Cradle Certified™ Gold |
Application | Toilet Bowl |
Net Weight | 10.7 lbs |
For Use On | Grease; Grime |
Description
Method® Antibacterial Toilet Cleaner, Spearmint, 24 oz Bottle, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONWIDE SALES Global Industrial„¢ HEPA Filter Bag For 6 Quart Backpack, 10 Bags/Pack (151802)
- ZEP Bathroom Cleaner, 1 gal, Bottle, PK4 (184624)
- HAPCO-ELMAR 14 qt Trash Can, Black (EC114BLK)
- ODOBAN Air Freshner, Size, 1 gal., Lavender, PK4 (977562-G4)
- METHOD Eucalyptus Mint Scent Daily Shower Cleaner 28 oz Liquid (00083)
- METHOD Antibacterial Toilet Cleaner, Spearmint, (01221)
- METHOD Spearmint Scent Antibacterial Toilet Bowl Cleaner 24 oz Liquid (01221)
- METHOD Tub & Tile Bathroom, Eucalyptus Mint, 28 oz Bottle (00008)
- CLOROX Clorox® Toilet Bowl Cleaner w/Bleach, Fresh 12 Bottles/Case - COX00031CT (COX00031CT)
- ZEP Bathroom Cleaner, 1 gal., Bottle, PK4 (125423)
- GOO GONE Bathroom Cleaner, Grout Cleaner, 14 oz. (2052)
- Method Bathroom Cleaners