Shop All Bathroom Cleaners
Method
Antibacterial Toilet Cleaner, Spearmint,
Mfr # 01221
Zoro # G9741778
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 24 oz
- Container Type Bottle
- Fragrance Spearmint
- Cleaner Form Liquid
- Primary Chemical D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Method
- MFR # 01221
- Zoro # G9741778
- UPC # 817939012215
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 24 oz |
Details
Container Type | Bottle |
Item | Cleaners & Detergents |
Fragrance | Spearmint |
Cleaner Form | Liquid |
Primary Chemical | D-Glucopyranose; Oligomers; Decyl Octyl Glycosides |
Chemicals For Use On | Porcelain |
Cleaner Container Type | Bottle |
Standards | Cradle to Cradle Certified™ Gold |
For Use On | Porcelain |
Net Weight | 1.75 lbs |
Application | Toilet Bowl |
Description
Method® Antibacterial Toilet Cleaner, Spearmint, 24 oz Bottle
- •Antibacterial toilet bowl cleaner gives your bathroom a disinfecting jolt through the power of citric acid that purges dirt and germs.
- •Kills 99.9% of household germs, including influenza A flu virus, staphylococcus aureus, rhinovirus and salmonella enterica, on hard non-porous surfaces.
- •Fresh and clean spearmint fragrance.
- •Attractive, ergonomically-shaped bottle.
- •Cleans and disinfects.
- •Biodegrades in less than 28 days.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Aluminum Disturbulator, 16 In (53273)
- RUBBERMAID COMMERCIAL 20 gal Round Brute 20-Gallon Vented Container, Gray, Plastic (RCP262000GY)
- MILLER MFG Heated Flat Back Water Bucket 20 Qt. (11166)
- SCOTCH-BRITE Scouring Pad, 10" L, 4-5/8" W, PK5 (4610)
- METHOD Tub & Tile Bathroom, Eucalyptus Mint, 28 oz Bottle (00008)
- METHOD 28 Oz. Foaming Eucalyptus Mint Bathroom Cleaner (16565)
- METHOD Eucalyptus Mint Scent Daily Shower Cleaner 28 oz Liquid (00083)
- METHOD Method, Antibacterial Toilet Cleaner, Spearmint, 24 Oz Bottle (01221)
- TILEX Soap Scum Remover and Disinfectant, 32 oz Smart Tube Spray, PK9 (35604)
- MISTY Toilet Bowl Cleaner, 32 oz., Blue, PK12 (1038801)
- CLR PRO Bath Daily Cleaner, Light Lavender Scent, 32oz Pump Spray, PK6 (BATH-32PRO)
- Method Bathroom Cleaners