Shop All All Purpose Cleaners
Method
All Purpose Cleaner, 68 oz. Bottle, Grapefruit
Mfr # MTH01468
Zoro # G6102300
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 68 oz.
- Fragrance Grapefruit
- Standards Cradle to Cradle Certified® Gold
- Primary Chemical Corn-Based Cleaning Salt; Soda Ash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Method
- MFR # MTH01468
- Zoro # G6102300
- UPC # 817939014684
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 68 oz. |
Details
Container Type | Bottle |
Fragrance | Grapefruit |
Item | All Purpose Cleaner |
Standards | Cradle to Cradle Certified® Gold |
Primary Chemical | Corn-Based Cleaning Salt; Soda Ash |
Chemicals For Use On Surface | Glass; Hard, Non-Porous Surfaces; Stone; Tile; Wood |
Cleaner Container Type | Plastic Bottle |
Net Weight | 4.7 lbs |
Application | Bathrooms; Kitchen |
For Use On | Grease; Grime |
Physical Form | Liquid |
Description
Method® All Surface Cleaner, Grapefruit Scent, 68 oz Plastic Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, Green, Cotton/Synthetic, PK6 (FGA21206GR00)
- VIKAN VIKAN Green 16" Ceiling Squeegee (77162)
- MALISH Street Broom Head, 16 in, Palmyra (045816SP)
- COBWEB Cobweb Duster Yellow Replacement Head (1710YL)
- METHOD All Purpose Cleaner, 28 oz. Bottle, Lavender (00005)
- METHOD Bamboo Scent All Purpose Cleaner Liquid 28 oz (01452)
- METHOD Method, All-Purpose Cleaner, French Lavender, 28 Oz Bottle (00005)
- METHOD Lavender Scent All Purpose Cleaner Refill Liquid 68 oz (19306)
- METHOD All Purpose Cleaner, 28 oz. Bottle, Grapefruit, 8 PK (00010CT)
- METHOD Pink Grapefruit Scent All Purpose Cleaner Liquid 28 oz (00010)
- BIOREM-2000 Cleaner/Degreaser, 5 gal. Pail, Bland (8008-005)
- Method All Purpose Cleaners