Shop All All Purpose Cleaners
Method
All Purpose Cleaner, 28 oz. Bottle, Wildflower
Mfr # MTH01454EA
Zoro # G6102194
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 28 oz.
- Fragrance Wildflower
- Standards Cradle to Cradle Certified™ Gold
- Primary Chemical Citric Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Method
- MFR # MTH01454EA
- Zoro # G6102194
- UPC # 817939014547
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 28 oz. |
Details
Container Type | Bottle |
Fragrance | Wildflower |
Item | All Purpose Cleaner |
Standards | Cradle to Cradle Certified™ Gold |
Primary Chemical | Citric Acid |
Chemicals For Use On Surface | Plastic; Stainless Steel; Tile |
Application | General Purpose; Garbage Cans; Kitchen Counters; High Chairs; Door Knobs; Light Switches; Bathroom Surfaces |
Net Weight | 2 lbs |
Physical Form | Liquid |
Cleaner Container Type | Spray Bottle |
For Use On | Grease; Grime; Germs |
Description
Method® Antibac All-Purpose Cleaner, Wildflower, 28 oz Spray Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4 x 15 Row Shoe Handle Carbon Wire Brush (DW49701)
- ESSITY Tork, PREMIUM MULTIFOLD TOWEL, 1-PLY, 9 X 9.5, WHITE, 1, 12PK (420580)
- ZEP 2PK Crisp Frag Refill (ZUCL32PK)
- IMPACT PRODUCTS Urinal Screen, Non-Para, Winter Frost, PK12 (149136)
- METHOD All Purpose Cleaner, 28 oz. Bottle, Grapefruit (00010)
- METHOD Method, All-Purpose Cleaner, French Lavender, 28 Oz Bottle (00005)
- METHOD All Purpose Cleaner, 28 oz. Bottle, Lavender, 8 PK (00005CT)
- METHOD Lavender Scent All Purpose Cleaner Refill Liquid 68 oz (19306)
- METHOD Clementine Scent All Purpose Cleaner Liquid 28 oz (01164)
- METHOD Pink Grapefruit Scent All Purpose Cleaner Refill Liquid 68 oz (14684)
- CLEAN CONTROL Professional BioOdor Digester Refill, 128 fl oz (4 quart) Eucalyptus, 4 PK (ODO927062G4CT)
- Method All Purpose Cleaners