Shop All All Purpose Cleaners
Method
All Purpose Cleaner, 28 oz. Bottle, Wildflower, 8 PK
Mfr # MTH01454
Zoro # G6101293
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 28 oz.
- Fragrance Wildflower
- Standards Cradle to Cradle Certified™ Gold
- Primary Chemical Citric Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Method
- MFR # MTH01454
- Zoro # G6101293
- UPC # 10817939014544
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 28 oz. |
Details
Container Type | Bottle |
Fragrance | Wildflower |
Item | All Purpose Cleaner |
Standards | Cradle to Cradle Certified™ Gold |
Primary Chemical | Citric Acid |
Chemicals For Use On Surface | Plastic; Stainless Steel; Tile |
Physical Form | Liquid |
Net Weight | 16.9 lbs |
For Use On | Grease; Grime; Germs |
Application | General Purpose; Garbage Cans; Kitchen Counters; High Chairs; Door Knobs; Light Switches; Bathroom Surfaces |
Cleaner Container Type | Spray Bottle |
Description
Method® Antibac All-Purpose Cleaner, Wildflower, 28 oz Spray Bottle, 8/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWNY Fabric Softener Sheet April Fresh, PK408 (78045)
- NOBLES Brush Drive Belt (230349-G)
- ZEP Reach Hand Cleaner, Green (ZPE92524)
- SIMPLE SPACES Street Broom with Brace, 614 in L Trim, PolypropyleneSynthetic Fabric Bristle, 16 in L (93400)
- METHOD Lavender Scent All Purpose Cleaner Refill Liquid 68 oz (19306)
- METHOD All Purpose Cleaner, 28 oz. Bottle, Lavender, 8 PK (00005CT)
- METHOD Cleaners & Detergents, 68 oz French Lavender (01930)
- METHOD All Purpose Cleaner, 68 oz. Bottle, Grapefruit (MTH01468)
- METHOD All Purpose Cleaner, 28 oz. Bottle, Grapefruit (00010)
- METHOD Lime and Sea Salt Scent All Purpose Cleaner Liquid 28 oz (012390)
- FABULOSO Cleaners & Detergents, 48 oz Bottle, Lavender, 6 PK (US07172A)
- Method All Purpose Cleaners