Shop All All Purpose Cleaners
Method
All Purpose Cleaner, 28 oz. Bottle, Lavender, 8 PK
Mfr # 00005CT
Zoro # G6079821
product price: $63.99
/pk 8, $8.00/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 28 oz.
- Fragrance Lavender
- Standards Cradle to Cradle Certified® Gold
- Primary Chemical D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Method
- MFR # 00005CT
- Zoro # G6079821
- UPC # 10817939000059
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 28 oz. |
Details
Container Type | Bottle |
Fragrance | Lavender |
Item | All Purpose Cleaner |
Standards | Cradle to Cradle Certified® Gold |
Primary Chemical | D-Glucopyranose; Oligomers; Decyl Octyl Glycosides |
Chemicals For Use On Surface | Glass; Marble; Metal; Tile; Sealed Stone; Wood |
Application | Bathrooms; Kitchens; Hard Non-Porous Surfaces; General Purpose |
Cleaner Container Type | Spray Bottle |
Physical Form | Spray |
Net Weight | 16.9 lbs |
For Use On | Grease; Grime |
Description
Method® All Surface Cleaner, French Lavender, 28 oz Bottle, 8/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWEEPEX 60" Magnet Bar, Silver, Red, Metal (HDM-060-1)
- COTTONELLE Bathroom Tissue, White, 60 PK (KCC17713)
- ECO ME Floor Cleaner, Lemon Fresh 32 oz., PK6 (ECOM-FCLF32-06)
- GLOBAL INDUSTRIAL Round Bright Orange, Plastic (240460BOR)
- METHOD Bamboo Scent All Purpose Cleaner Liquid 28 oz (01452)
- METHOD Lime and Sea Salt Scent All Purpose Cleaner Liquid 28 oz (012390)
- METHOD Clementine Scent All Purpose Cleaner Liquid 28 oz (01164)
- METHOD Method, All-Purpose Cleaner, French Lavender, 28 Oz Bottle (00005)
- METHOD All Purpose Cleaner, 28 oz. Bottle, Grapefruit (00010)
- METHOD Pink Grapefruit Scent All Purpose Cleaner Liquid 28 oz (00010)
- MIDLAB Bulldozer Cleaner/Degreaser RTU, 12PK (051000-12)
- Method All Purpose Cleaners