Shop All All Purpose Cleaners
Method
All Purpose Cleaner, 28 oz. Bottle, Lavender
Mfr # 00005
Zoro # G6102982
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 28 oz.
- Standards Cradle to Cradle Certified™ Gold
- Primary Chemical D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
- Chemicals For Use On Surface Glass; Marble; Metal; Tile; Sealed Stone; Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Method
- MFR # 00005
- Zoro # G6102982
- UPC # 817939000052
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 28 oz. |
Details
Container Type | Bottle |
Fragrance | Lavender |
Item | All Purpose Cleaner |
Standards | Cradle to Cradle Certified™ Gold |
Primary Chemical | D-Glucopyranose; Oligomers; Decyl Octyl Glycosides |
Chemicals For Use On Surface | Glass; Marble; Metal; Tile; Sealed Stone; Wood |
Physical Form | Spray |
For Use On | Grease; Grime |
Cleaner Container Type | Spray Bottle |
Application | Bathrooms; Kitchens; Hard Non-Porous Surfaces; General Purpose |
Net Weight | 2.017 lbs |
Description
Method® All-Purpose Cleaner, French Lavender, 28 oz Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Dirt Trap Protection Material, 14inx300ft (36851)
- DYMON Odor Absorber, Size 55 gal. (33655)
- SHARK WET/DRY VACUUM CORDED 1G (VS101)
- ETTORE Super Squeegee Channel 24 Inch (11030)
- METHOD All Purpose Cleaner, 28 oz. Bottle, Grapefruit (00010)
- METHOD All Purpose Cleaner, 28 oz. Bottle, Grapefruit, 8 PK (00010CT)
- METHOD Pink Grapefruit Scent All Purpose Cleaner Liquid 28 oz (00010)
- METHOD Pink Grapefruit Scent All Purpose Cleaner Refill Liquid 68 oz (14684)
- METHOD Clementine Scent All Purpose Cleaner Liquid 28 oz (01164)
- METHOD Cleaners & Detergents, 68 oz French Lavender (01930)
- TECHSPRAY Isopropyl Alcohol, 70 Percent, 1 gal (1608-G4)
- Method All Purpose Cleaners