Shop All All Purpose Cleaners
This Product is Discontinued
Method
All Purpose Cleaner, 28 oz. Bottle, Bamboo, 8 PK (Discontinued)
Mfr # MTH01452
Zoro # G6100060
This Product is Discontinued
Key Features
- Container Type Bottle
- Size 28 oz.
- Fragrance Bamboo
- Standards Cradle to Cradle Certified™ Gold
- Primary Chemical Citric Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Method
- MFR # MTH01452
- Zoro # G6100060
- UPC # 10817939014520
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 28 oz. |
Details
Container Type | Bottle |
Fragrance | Bamboo |
Item | All Purpose Cleaner |
Standards | Cradle to Cradle Certified™ Gold |
Primary Chemical | Citric Acid |
Chemicals For Use On Surface | Plastic; Stainless Steel; Tile |
Net Weight | 16.9 lbs |
For Use On | Grease; Grime; Germs |
Application | General Purpose; Garbage Cans; Kitchen Counters; High Chairs; Door Knobs; Light Switches; Bathroom Surfaces |
Physical Form | Liquid |
Cleaner Container Type | Spray Bottle |
Description
Method® Antibac All-Purpose Cleaner, Bamboo, 28 oz Spray Bottle, 8/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.