Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Method
34 oz Plastic Pouch, 6 PK (Discontinued)
Mfr # MTH00652CT
Zoro # G6076559
This Product is Discontinued
Key Features
- Fragrance Sweet Water
- Size 34 oz
- Application Hand
- Packaging Type Plastic Pouch
- Soap/Lotion Type Gel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Method
- MFR # MTH00652CT
- Zoro # G6076559
- UPC # 10817939006525
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 34 oz |
Details
Fragrance | Sweet Water |
Application | Hand |
Packaging Type | Plastic Pouch |
Soap/Lotion Type | Gel |
Standards | Cradle to Cradle Certifiedâ„¢ Silver |
For Use With | Gel Hand Pumps |
Color | Clear |
Weight | 13.8 lbs |
Description
Method® Gel Hand Wash Refill, Sweet Water, 34 oz Pouch, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.