Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Method
34 fl. oz. Gel Hand Soap Refill Pouch (Discontinued)
Mfr # 00651
Zoro # G5431356
This Product is Discontinued
Key Features
- Fragrance Green Tea and Aloe
- Size 34 fl. oz.
- Hygiene Form Gel
- Hygiene Properties None
- Packaging Type Refill Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Method
- MFR # 00651
- Zoro # G5431356
- UPC # 817939006511
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 34 fl. oz. |
Refill Size | 2.12 lb |
Details
Fragrance | Green Tea and Aloe |
Item | Hand Soap |
Hygiene Form | Gel |
Hygiene Properties | None |
Packaging Type | Refill Pouch |
Color | Green |
Features | Non-toxic, Pleasant Scent |
Description
Hand Soap, Hygiene Properties None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.