Shop All Soldering Tools
Metcal
Soldering and Rework System, 80 Watts
Mfr # MX-5210
Zoro # G1879529
product price: $971.99
/ea
Free Shipping & Returns
$971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100 to 240V AC
- Watts 80 W
- Includes MX-CP1 Cartridge Removal Pad, MX-H1-AV Advanced Hand-Piece, MX-W1AV Tip Saver
- Application Soldering
- Standards CE, cTUVus, ESD, Meets or Exceeds IPC J-STD-001 Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metcal
- MFR # MX-5210
- Zoro # G1879529
- Country of Origin China
- Category Soldering Tools
Dimensions
Handpiece Cord Length | 183 cm |
Station Power Cord Length | 183 cm |
Overall Width | 4.8 in |
Overall Height | 8.7 in |
Overall Depth | 4.8 in |
Description
Soldering And Rework System, ESD Safe Yes, Number of Channels 2, Station Power Consumption 70 W, Tip Type Chisel, Conical, Operating Temperature (Minimum) 50 Degrees F, Operating Temperature (Maximum) 104 Degrees F, Handpiece Desolder-Pen Hand Piece, Solder-Pen Handpiece, Tweezer Hand Piece, Product Type Soldering & Desoldering Station, Series MX, Application Soldering, Compatible Handpiece Manufacturer Model Number MX-DS1, MX-PTZ, Compatible Tip Series HTC Catridges, SMTC Catridges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (198855)
- PERMATEX Non-Flam Elec Contact Cleaner:11 Oz., 82588 (82588)
- PYRAMEX Leadhead Auto-Darkening Welding Helmet - Manual, 98x87mm, Flame (WHAM3030FL)
- PRO WELD 1-3/8" x 12 GA Stud Dia. Copper Collet (CDB-010)
- METCAL Soldering and Rework System, 80 Watts (MX-5220)
- METCAL Soldering Iron, 80W, MX Series (MX-H2-UF)
- METCAL Desoldering System, 80 W, 100 to 240 VAC (MX-5250)
- METCAL Precision Tweezers Soldering, 80W, 110VAC (MX-PTZ)
- METCAL Soldering Iron, 80W, 110VAC, MX Series (MX-H1-AV)
- WELLER Wxmp Soldering Set With Wdh 50 (T0052920499N)
- WELLER 14 Gaugex 1-1/2In Plastic Tape Red Needle, PK50 (KDS14TNP)
- Metcal Soldering Tools