Shop All Soldering Tools
Metcal
Precision Tweezers Soldering, 80W, 110VAC
Mfr # MX-PTZ
Zoro # G1879547
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110
- Watts 80
- Tip MX Series
- Includes Cartridge Removal Pad
- Fits With MX-500, MX-5000, MX-5200 Soldering Stations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metcal
- MFR # MX-PTZ
- Zoro # G1879547
- Country of Origin China
- Category Soldering Tools
Dimensions
Cord Length | 70 in |
Description
Precision Tweezers Handpiece, Power Consumption 80 W, Operating Temperature (Maximum) 104 Degrees F, Operating Temperature (Minimum) 50 Degrees F, ESD Safe Yes, Operating Voltage 110V, Compatible Station Manufacturer Model Number CV-5200/500; MX-5200/500, Cord Length 70 in, Product Type Desoldering Tweezers, Compatible Tip Series PTC, PTTC, Handpiece Connection Type Plug, Plug Type Station Connector, Series MX, Application Rework, Soldering, Handle Style Ergonomic, Includes Cartridge Removal Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Torch Kit, Swirl Flame (0386-0838)
- ZORO SELECT Welding Blanket, 10 ft. W, 10 ft., Tan (22RN97)
- MILLER ELECTRIC Adapter Cord, For 1TKC4 (300517)
- PARKER TORCHOLOGY TIG Torch, 350A, Water Cooled (RPWP18RB12)
- METCAL Desoldering System, 80 W, 100 to 240 VAC (MX-5250)
- METCAL Soldering and Rework System, 80 Watts (MX-5210)
- METCAL Soldering and Rework System, 80 Watts (MX-5220)
- METCAL Soldering Iron, 80W, MX Series (MX-H2-UF)
- METCAL Soldering Iron, 80W, 110VAC, MX Series (MX-H1-AV)
- ELECTRIDUCT Hand Held Electric Hot Knife Rope Cutter Set- 100 Watt, Cutting Blade (TL-TORCH-HHHK-HS18-100W)
- WELLER 22 Gaugex1-1/2In Plastic Tape Red Needle (KDS22TNB)
- Metcal Soldering Tools