Shop All Soldering Tools
Metcal
Desoldering System, 80 W, 100 to 240 VAC
Mfr # MX-5250
Zoro # G1879501
product price: $1,202.99
/ea
Free Shipping & Returns
$1,202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100 to 240V AC
- Watts 80 W
- Includes AC-TC Desolder Tip Cleaner, MX-CP1 Cartridge Removal Pad, MX-DAH4 ESD Air Hose, MX-DCF1 Chamber Liners (Pack of 15) and Filters (Pack of 6), MX-DS1 Desolder Hand-Piece, MX-RM8E Desoldering Hand-Piece Cord, MX-W5DS Tip Saver Work-Stand
- Features Desoldering and Rework Series has Increased Power and Process Control, MX-5200 Soldering
- Standards CE, cTUVus, ESD, Meets or Exceeds IPC J-STD-001 Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metcal
- MFR # MX-5250
- Zoro # G1879501
- Country of Origin China
- Category Soldering Tools
Dimensions
Overall Width | 4.8 in |
Station Power Cord Length | 183 cm |
Handpiece Cord Length | 183 cm |
Overall Height | 8.7 in |
Overall Depth | 4.8 in |
Description
Desoldering System, Number of Channels 2, Station Power Consumption 70 W, Operating Temperature (Minimum) 50 Degrees F, Operating Temperature (Maximum) 104 Degrees F, Handpiece Desolder-Pen Hand Piece, Solder-Pen Handpiece, Tweezer Hand Piece, Product Type Soldering & Desoldering Station, Series MX, Application Soldering, Compatible Handpiece Manufacturer Model Number MX-DS1, MX-PTZ, Compatible Tip Series STDC Catridges, Display Type Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Table Top Torch, Butane, 2500F (ML200)
- THERMAL DYNAMICS Tip, Plasma Cutting Application, 60A, PK10 (9-7726)
- POWERWELD Victor Style 48" Straight Cutting Torch (PW1600-48)
- POWERWELD Glass Filter Plate, 4-1/2" x 5-1/4", Shade #9 (MP4H9)
- METCAL Precision Tweezers Soldering, 80W, 110VAC (MX-PTZ)
- METCAL Soldering and Rework System, 80 Watts (MX-5220)
- METCAL Soldering and Rework System, 80 Watts (MX-5210)
- METCAL Soldering Iron, 80W, 110VAC, MX Series (MX-H1-AV)
- METCAL Soldering Iron, 80W, MX Series (MX-H2-UF)
- APEX TOOL GROUP Super-Pro Self Igniting Butane Soldering Kit (PSI100K)
- HAKKO Rework Station, Solder, Desolder, 120W (FM204-CP)
- Metcal Soldering Tools