Shop All Bay Lights
Metalux
Wn 3 Lmp, 4' Wrparnd, Eltrnc Bal, T8
Mfr # WN-332A-UNV-EB81-U
Zoro # G1233743
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
- Height 2.625 Inches
- Lamp Watts 32W
- Length 49.75 Inches
- Lamp Type - Fixtures T8 (Not Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # WN-332A-UNV-EB81-U
- Zoro # G1233743
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Height | 2.625 Inches |
Length | 49.75 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Watts | 32W |
Lamp Type - Fixtures | T8 (Not Included) |
Mounting | Surface Mount |
Amperage Rating | 0.289 at 277V |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Industrial Headlamp, LED, Yellow, IPX4 (2755CC)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- LUMAPRO LUMAPRO 5W, G3 1/2 Miniature Incandescent Light Bulb (356-1PK)
- AMERELLE LED NIGHT LIGHT 2PK (72107)
- METALUX Snf 4 Lmp, Tdm 8' Nrw Strp, Pgm St, T5Ho (8TSNF-254T5-UNV-EBT1-U)
- METALUX LED Recessed Troffer, 2 x 4, 4800 Lumen, 4000K, 0 to 10V Driver (24GR-LD5-48-F1-UNV-L840-CD1-U)
- METALUX Led, 2X4, Sr, 3900, 3500K, Unv 0-10V Drv (24SR-LD2-39-C-UNV-L835-CD1-U)
- METALUX Df 2'X2' Dry Wl Frm Kt (DF-22W-U)
- METALUX Vt Rpl Lns For Vt2 Ser, 8' (VT2-8DR-U)
- METALUX Mmx-Icf-4Ft-Refl-B: 12" Symmetric Reflector (ICF-4FT-REFL-B)
- METALUX Iaf 4 Lmp Tdm 8' Ind Aper Upt Elt Bal T8 (8TIAF-232-UNV-EB81-U)
- Metalux Bay Lights