Shop All Bay Lights
Metalux
Wn 2 Lmp 4' Wrparnd Pgm Strt Elt Bal T8
Mfr # WN-232A-UNV-ER81-U
Zoro # G1233926
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
- Height 8.625 Inches
- Mounting Surface Mount
- Lamp Type - Fixtures T8 (Not Included)
- Lamp Watts 32W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # WN-232A-UNV-ER81-U
- Zoro # G1233926
- UPC # 00080083545766
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Height | 8.625 Inches |
Length | 50.313 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Surface Mount |
Lamp Type - Fixtures | T8 (Not Included) |
Lamp Watts | 32W |
Amperage Rating | 0.116 at 277V |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Polymer "Dead Front" Shallow Baffle Trim, 691Wb (691WB)
- ILC Replacement for Ballast Fc40t5/830 Ballast (FC40T5/830 BALLAST BALLAST)
- CANARM Four Light Track, 60W, 33.25x10-1/8x4.25" (IT611A04GPH)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 11652 lm (IBE 12LM MVOLT 50K)
- METALUX Wn 2 Lmp, 4' Wrparnd, 120V Resi, T8 (WN-232A-120V-REB1-U)
- METALUX Lm General Dist 4000K Wet Loc, 4Vt3 4000 (4VT3-LD5-4-G-UNV-L840-CD1-U)
- METALUX Icf 2 Lmp, 8', Low Bay, Cld, Elt Bal, T8 (ICF-296-UNV-EB81-U)
- METALUX En Led 2X2, 2500Lm, 4K, Unv 0-10 Dim Drv (22EN-LD2-25-UNV-L840-CD1-U)
- METALUX Ft Led Striplight, 3200 Lm, 40K, 0-10V, 4 (4SNLED-LD5-32SL-UNV-L840-CD1-U)
- METALUX Vt Ltchs (VT-LATCH)
- LUMAPRO Low Bay Fixture, 128W, 4-21/32 in. W (35GW87)
- Metalux Bay Lights