Shop All Bay Lights
Metalux
Wn 2 Lmp, 2' Wrparnd, Eltrnc Bal, T8
Mfr # WN-217A-UNV-EB81-U
Zoro # G1233689
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Surface Mount
- Lamp Type - Fixtures T8 (Not Included)
- Height 2.625 Inches
- Lamp Watts 17W
- Length 24.688 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # WN-217A-UNV-EB81-U
- Zoro # G1233689
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Height | 2.625 Inches |
Length | 24.688 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Surface Mount |
Lamp Type - Fixtures | T8 (Not Included) |
Lamp Watts | 17W |
Amperage Rating | 0.13 at 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING LED Adj Trim Kit 4in., Switchable 27K/30 (RB4A SWW5 MW M6)
- STREAMLIGHT Flashlight Battery Pack, 3.6V (68792)
- ESL VISION LED MUR Retrofit Series, 45 Watt, 5389 L (ESL-MUR-45W-340-HV)
- TRESCO Tresco 120V 4W Pockit 120M Linkable LED Puck Light, 3000K, White (L-MPOC-4W-120L-WWH-1)
- METALUX Fpanel 4200L, 35K, 0-10V, 1X4 (14FP4235C)
- METALUX Allpro Hi-Bay, 6L T5 Upl Unv1 Narrow (APHL-654-SN-UPL)
- METALUX Snf 2 Lmp, 4' Nrw Strp, Eltrnc Bal. T8 (SNF-232-UNV-EB81-U)
- METALUX Hbi-632-N-Unv-Er82/Plus-U (HBI632PS)
- METALUX Led Striplight, 4600 Lm, 35K, 0-10V, 48" (4SNLED-LD5-46SL-LN-UNV-L835-CD1-U)
- METALUX Hbl-632-N-Unv-L8850Hl-Eb82/Plus-Upl-U (HBL632-UPL-L5HL)
- METALUX Ssf 2 Lmp, 2' Wide Strp, Eltrnc Bal, T8 (SSF-217-UNV-EB81-U)
- Metalux Bay Lights