Shop All Bay Lights
Metalux
Vt3 4' Vprt, (2) 54W T5, Wet, M4 Ready
Mfr # VT3-254T5DR-UNV-EHT1-WL-GT4-U
Zoro # G1233418
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
- Lamp Type - Fixtures T5 (Not Included)
- Height 6.5 Inches
- Mounting Surface/Chain Mount
- Length 51.375 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # VT3-254T5DR-UNV-EHT1-WL-GT4-U
- Zoro # G1233418
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Height | 6.5 Inches |
Length | 51.375 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type - Fixtures | T5 (Not Included) |
Mounting | Surface/Chain Mount |
Lamp Watts | 108W |
Amperage Rating | 0.39 at 277V |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for All-pro Al6501fl replacement light bulb lamp (AL6501FL ALL-PRO)
- SUREFIRE Dual Output Law Enforcement Light, 600lm (G2XLE-BK)
- SATCO 12W T8 LED 3 ft. 40K G13 Base 50K Hours 1450L Type B BBP 1 or 2 Ended (S39928)
- METALUX Gc8 3 Lp, 2X4 Spc Gr Ln Trf W/.125 Lns-T8 (2GC8-332A125-UNV-EB81-U)
- METALUX Fpanel 4200L, 35K, 0-10V, 1X4 (14FP4235C)
- METALUX Fpanel 6400L, 40K, 0-10V, 2X4 (24FP6440C)
- METALUX Ssf 2 Lmp, 4' Strp, Pgm Strt Elt Bal, T8 (SSF-232-UNV-ER81-U)
- METALUX Gr8 3 Lmp 2X4 Fl Trof .125 Elt Bal T8 (2GR8-332A125-UNV-EB81-U)
- METALUX Led, 2X4, Sr, 3900, 3500K, Unv 0-10V Drv (24SR-LD2-39-C-UNV-L835-CD1-U)
- METALUX Led, 2X4, Sr, 4800, 3500K, Unv 0-10V Drv (24SR-LD2-48-C-UNV-L835-CD1-U)
- Metalux Bay Lights