Shop All Bay Lights
Metalux
Vhbled Ld1 12000Lm W Unv 5000K Cd1 U
Mfr # VHB-12-W-UNV-L850-CD1-U
Zoro # G1233278
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # VHB-12-W-UNV-L850-CD1-U
- Zoro # G1233278
- Country of Origin United States
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO LIGHTING Tresco Remote 3 Zone 12Vdc Freedim Black (WLD-3RMT-BL)
- GE LAMPS GE LIGHTING 31W, T8 U-Shaped Fluorescent Light Bulb (F31T8/SPX41/U/ECO)
- LITHONIA LIGHTING Aircraft Cable Hanging Kit, F/Z STRIP (ZACVH M100)
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2100 lm (7T8/MAS/24-850/IF11/P/DIM 10/1)
- METALUX Ssled L5 18Klm Unv 4K W Cd1 U (SSLED-LD5-18-W-UNV-L840-CD1-U)
- METALUX L4 3.2Klm Unv 3K Cd1 U, 22Fr (22FR-LD4-32-UNV-L835-CD1-U)
- METALUX Grid Led Trof, 2X4, 3800 Lm, 4000K (24GR-LD5-38-F1-UNV-L840-CD1-U)
- METALUX Snf 2 Lmp, 4' Nrw Strp, Eltrnc Bal. T8 (SNF-232-UNV-EB81-U)
- METALUX Linear Striplight 4 ft. LED, 4000 lumens, 4000K, 0 - 10V dim driver (4WNLED-LD4-40SL-F-UNV-L840-CD1-U)
- METALUX Cruze, 4000Lm, 40K, 0-10V Dd, 2X4 (24CZ-LD5-40-UNV-L840-CD1-U)
- METALUX Hbi-454T5-N-Unv-Eht1-Upl (HBI454HT5-UPL)
- Metalux Bay Lights