Shop All Bay Lights
Metalux
Vhbled Ld1 12000Lm N Unv 5000K Cd1 U
Mfr # VHB-12-N-UNV-L850-CD-U
Zoro # G1233375
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metalux
- MFR # VHB-12-N-UNV-L850-CD-U
- Zoro # G1233375
- Country of Origin Mexico
- Category Bay Lights
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Emergency Light, 5in. H, 5.4W, Incandescent (40CP76)
- JUNO LIGHTING T-Bar End Feed, Black (R36 BL)
- JD INTERNATIONAL LIGHTING Commercial LED UFO LED High Bay, 240W, 32400 Lumen, 5000K, IP65, DLC Premium (CLU11-240WRD1-BK50)
- SIGNIFY T8 Fluorescent 30Pk (F17T8/TL835/ALTO)
- METALUX Ssf 2 Lmp, 2' Wide Strp, Eltrnc Bal, T8 (SSF-217-UNV-EB81-U)
- METALUX Vhbled Ld1 12000Lm W Unv 5000K Cd1 U (VHB-12-W-UNV-L850-CD1-U)
- METALUX Fpanel 6400L, 40K, 0-10V, 2X4 (24FP6440C)
- METALUX Wrgrd For Hbl 4 Or 6 Lmp, 4' (WG/HBL6-4FT-B)
- METALUX LED, 2'x2' Cruze SE, Ribbed Frosted Acrylic Lens, 3500 Lumens, 85 CRI, 3500K, UNV 0-10V Dimming Driver (24CZ-LD5-35SE-UNV-L835-CD1-U)
- METALUX Hbled Ld5 24000Lm W Unv 4000K Cd2 U (HBLED-LD5-24SE-W-UNV-L840-CD2-U)
- METALUX Allpro Wraps, 4'2L T8 General (APW-GPW232)
- Metalux Bay Lights