Shop All Outdoor Lighting Accessories
Metalux
T8 Slim Profile Undercab, Eb, Pp Rkr, 36
Mfr # UC36T8125
Zoro # G1232185
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # UC36T8125
- Zoro # G1232185
- Country of Origin China
- Category Outdoor Lighting Accessories
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Accessory Type | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Plusrite 1020 replacement light bulb lamp (1020 PLUSRITE)
- SHAT-R-SHIELD SHAT-R-SHIELD 40W, T12 Linear Fluorescent Light Bulb (F40T12 Neutral Deluxe)
- DESIGN TOSCANO Christmas Tree Stained Glass Lamp Illuminated Sculpture (TF10041)
- HADCO LED Path Light, 12VAC, 16-3/8" H, 2W, 3000K (RL9-AS7LED2W)
- METALUX Bc 2 Lmp, 4' Wall Bracket, Eltrnc Bal-T8 (BC-232-UNV-EB81-U)
- METALUX Surface Mount 5.0" Ws, 2X2 (SK-22-WS)
- METALUX T5 Ultra Slim Undercab, Eb, Pp Rkr, 24In (UC24T528)
- METALUX Surface Mount 6.5" Wt, 2X4 (SK-24-WT)
- METALUX T8 Slim Profile Undercab, Eb, Pp Rkr, 48 (UC48T8132)
- METALUX Led Strip 2L Unv 4200L 4K Non-Dim, 4' (4ST2L4040R)
- HALO Halo Undercab 4 Cct + Pir 36" Wht (HU30ADV36P)
- Metalux Outdoor Lighting Accessories