Shop All Outdoor Lighting Accessories
Metalux
Surface Mount 6.5" Wt, 2X2
Mfr # SK-22-WT
Zoro # G1232298
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # SK-22-WT
- Zoro # G1232298
- UPC # 80083719396
- Country of Origin United States
- Category Outdoor Lighting Accessories
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Accessory Type | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST Coast 20484 G32 Pure Beam Focusing LED Flashlight (COS20484)
- CURRENT GE LIGHTING 3.0W, S6 Incandescent Light Bulb (3S6/5)
- DANTONA Emergency Lighting Battery, Dual-Lite 93050476 (CUSTOM-523)
- KEYSTONE T12 Electronic Ballast, KTEB-275-1-TP-PIC-SL (KTEB-275-1-TP-PIC-SL)
- METALUX Led Strip 2L Unv 4200L 4K Non-Dim, 4' (4ST2L4040R)
- METALUX T8 Slim Profile Undercab, Eb, Pp Rkr, 36 (UC36T8125)
- METALUX Bc 2 Lmp, 4' Wall Bracket, Eltrnc Bal-T8 (BC-232-UNV-EB81-U)
- METALUX T5 Ultra Slim Undercab, Eb, Pp Rkr, 24In (UC24T528)
- METALUX Striplight 8Ft Led 8000Lm, 4K, Unv (8SL8040)
- METALUX Bc 2 Lmp, 2' Wl Brck, Eltrnc Bal, T8 (BC-217-UNV-EB81-U)
- Z-LITE Outdoor Post Outdoor Post, Black (536P-BK)
- Metalux Outdoor Lighting Accessories