Shop All Outdoor Lighting Accessories
Metalux
Surface Mount 5.0" Ws, 2X4
Mfr # SK-24-WS
Zoro # G1232237
original price:
$152.99
14% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # SK-24-WS
- Zoro # G1232237
- UPC # 80083719389
- Country of Origin United States
- Category Outdoor Lighting Accessories
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Accessory Type | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S3517 replacement light bulb lamp (S3517 SATCO)
- ECCO Strip Lighting, Odd Shape, 12" L, 18 LED (EW0116)
- ELCO LIGHTING Button and Swivel Photocells (EWPPHBU)
- FEIT ELECTRIC LED, 8 W, A15, Medium Screw (E26), PK2 (BPA1560W927CAFIL2/RP)
- METALUX T8 Slim Profile Undercab, Eb, Pp Rkr, 48 (UC48T8132)
- METALUX Bc 2 Lmp, 2' Wl Brck, Eltrnc Bal, T8 (BC-217-UNV-EB81-U)
- METALUX Surface Mount 5.0" Ws, 2X2 (SK-22-WS)
- METALUX T5 Ultra Slim Undercab, Eb, Pp Rkr, 24In (UC24T528)
- METALUX Led Strip 2L Unv 4200L 4K Non-Dim, 4' (4ST2L4040R)
- METALUX T8 Slim Profile Undercab, Eb, Pp Rkr, 36 (UC36T8125)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- Metalux Outdoor Lighting Accessories