Shop All Bay Lights
Metalux
Striplight 8Ft Led 11000 Lm, 4000K, Unv
Mfr # 8SLSTP11040DD-UNV
Zoro # G1231966
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 8SLSTP11040DD-UNV
- Zoro # G1231966
- Country of Origin China
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Area Light, 47W, 120-277V, 4324L (DSXW2 LED 20C 700 40K TFTM MVOLT DDBXD)
- RECYCLEPAK Battery Recycling Kit, 13x13x9In (SUPPLY-252)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 50K, Bulb Color Temp.: 5000K (S29861)
- SUNLITE PLT42/E/SP41K 4100K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-4, 10PK (40591-SU)
- METALUX Cruze, 4000Lm, 40K, 0-10V Dd, 2X4 (24CZ-LD5-40-UNV-L840-CD1-U)
- METALUX Gripper Hanger for SSF, LAF & LCF (GRP-SSF-U)
- METALUX Grid Led Trof, 2X4, 3800 Lm, 4000K (24GR-LD5-38-F1-UNV-L840-CD1-U)
- METALUX A Lens Led Tr 4800 Lum 40K 0-10V Dimm, 24 (24GR4840D)
- METALUX Cz 2X4, Rb Fr Acr Ln, 5Klm, 4K, Unv0-10Vdmdr (24CZ-LD5-50-UNV-L840-CD1-U)
- METALUX Led, 2X4, En, 5400, 4000K, Unv 0-10V Drv (24EN-LD2-54-UNV-L840-CD1-U)
- METALUX Fpanel 4200L, 35K, 0-10V, 2X2 (22FP4235C)
- Metalux Bay Lights