Shop All Bay Lights
Metalux
Ssled L5 18Klm Unv 4K M Cd1 U
Mfr # SSLED-LD5-18-M-UNV-L840-CD1-U
Zoro # G1231783
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
- Height 21.25 Inches
- Lamp Watts 134W
- Length 20.938 Inches
- Light Distribution Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # SSLED-LD5-18-M-UNV-L840-CD1-U
- Zoro # G1231783
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Height | 21.25 Inches |
Length | 20.938 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Watts | 134W |
Light Distribution | Medium |
Lamp Type - Fixtures | LED |
Mounting | Suspended |
Amperage Rating | 0.585 at 277V |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Flush Mount Outlet 30A (R10-00278-S00)
- PROGRESS LIGHTING Maier LED Flush Mount (P350076-009-30)
- ELCO LIGHTING LED Tarbuck™ Linear Track Fixtures (ETL2130W)
- 1STSOURCE PRODUCTS 4" Standard Square Pole Cap (85-00006)
- METALUX Fpanel 3200L, 35K, 0-10V, 2X2 (22FP3235C)
- METALUX Icf 2 Lmp, 8', Low Bay, Cld, Elt Bal, T8 (ICF-296-UNV-EB81-U)
- METALUX Df 2'X4' Dry Wl Frm Kt (DF-24W-U)
- METALUX Sr Led 2X4, 4800Lm, 4K, Unv 0-10 Dim Drv (24SR-LD2-48-C-UNV-L840-CD1-U)
- METALUX Ld2 4000Lm Srs Unv 4000K Cd1 U, 4Wsl (4WSL-LD2-40-SRS-UNV-L840-CD1-U)
- METALUX Fpanel 4200L, 35K, 0-10V, 1X4 (14FP4235C)
- METALUX Hbl Monopoint Hanger W/Hub (HBL-SPM)
- Metalux Bay Lights