Shop All Bay Lights
Metalux
Ssf 2 Lmp, 4' Strp, Pgm Strt Elt Bal, T8
Mfr # SSF-232-UNV-ER81-U
Zoro # G1231747
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
- Height 2.75 Inches
- Lamp Type - Fixtures T8 (Not Included)
- Length 48.938 Inches
- Lamp Watts 32W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # SSF-232-UNV-ER81-U
- Zoro # G1231747
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Height | 2.75 Inches |
Length | 48.938 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type - Fixtures | T8 (Not Included) |
Lamp Watts | 32W |
Mounting | Strip |
Amperage Rating | 0.116 at 277V |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led A19 60W Equiv Non-Dim (A800/835/10KLED/4)
- CURRENT GE PAR38 E26 (Medium) LED Floodlight Bulb Daylight 45 W (69262)
- ILC Replacement for Siemens Mobilett Plus HP replacement light bulb lamp (MOBILETT PLUS HP SIEMENS)
- ILB GOLD Fluorescent Ballast, Replacement For Advance, Iop-4P32-Hl-Sc (IOP-4P32-HL-SC)
- METALUX Hbl-632-N-Unv-Eb82/Plus-Upl-U (HBL632-UPL)
- METALUX Skytrim 2Ft Pearl 10 Pack (STK-2-PL-10PK)
- METALUX A Lens Led Tr 4800 Lum 40K 0-10V Dimm, 24 (24GR4840D)
- METALUX Fpanel 3200L, 35K, 0-10V, 2X2 (22FP3235C)
- METALUX Allpro Wraps, 4'2L T8 General (APW-GPW232)
- METALUX Allpro Wraps, 4'4L T8 General (APW-GPW432)
- METALUX Fpanel 6400L, 40K, 0-10V, 2X4 (24FP6440C)
- Metalux Bay Lights