Shop All Bay Lights
Metalux
Snf 4 Lmp, Tdm 8' Nrw Strp, Pgm St, T5Ho
Mfr # 8TSNF-254T5-UNV-EBT1-U
Zoro # G1231004
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
- Lamp Type - Fixtures T5HO (Not Included)
- Length 96.25 Inches
- Width 3.313 Inches
- Lamp Watts 106W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 8TSNF-254T5-UNV-EBT1-U
- Zoro # G1231004
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Length | 96.25 Inches |
Width | 3.313 Inches |
Height | 2.375 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type - Fixtures | T5HO (Not Included) |
Lamp Watts | 106W |
Mounting | Strip |
Amperage Rating | 0.195 at 277V |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT USBRechrgHeadlight, PolyCarb, Yllw, 200lm (61435)
- GALLAGHER M30 Elec Energizer 5Mi (G331434)
- ILC Replacement for Viqua D4 replacement light bulb lamp (D4 VIQUA)
- NITECORE P10 v2 1100 Lumen Compact EDC Flashlight (P10 v2)
- METALUX Led Luminaire, 6500 Lm, 4000K, Unv, 2X4, (24FR-LD4-65-UNV-L840-CD1-U)
- METALUX Wn 2 Lmp, 4' Wrparnd, Eltrnc Bal, T8 (WN-232A-UNV-EB81-U)
- METALUX Allpro Hi-Bay, 6L T5 Upl Unv1 Narrow (APHL-654-SN-UPL)
- METALUX Vhbled Ld1 12000Lm W Unv 5000K Cd1 U (VHB-12-W-UNV-L850-CD1-U)
- METALUX Gr8 3 Lmp 2X4 Fl Trof .125 Elt Bal T8 (2GR8-332A125-UNV-EB81-U)
- METALUX Led, 2X4, En, 6700, 4000K, Unv 0-10V Drv (24EN-LD2-67-UNV-L840-CD1-U)
- METALUX Skytrim 4Ft Pearl 10 Pack (STK-4-PL-10PK)
- Metalux Bay Lights