Shop All Bay Lights
Metalux
Round High Bay, 24K Lm, Unv, 4000K, 0-10
Mfr # RHB-24-UNV-L840-CD-U
Zoro # G1228798
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
- Lamp Watts 154 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # RHB-24-UNV-L840-CD-U
- Zoro # G1228798
- Country of Origin China
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Watts | 154 W |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 3 Inch Square LED Clear Recessed Flood Light (1492138)
- SIGNIFY LED, 27 W, PAR38, Medium Screw (E26) (27PAR38TrueF 830 F25 DIM 120V-277V 6/1FB)
- ILC Replacement for Grimes 72914 replacement light bulb lamp (72914 GRIMES)
- ILC Replacement For LUTRON EC5T832GUNV2 (EC5T832GUNV2)
- METALUX LED Recessed Troffer, 2 x 4, 4800 Lumen, 4000K, 0 to 10V Driver (24GR-LD5-48-F1-UNV-L840-CD1-U)
- METALUX Hbi Standard Ms Kit, 120V-347V, Leviton (HBI-MS-KIT-PK-120V/347V)
- METALUX Fpanel 4700L, 50K, 0-10V, 2X4 (24FP4750C)
- METALUX Fpanel Surface Mount Kit Accessory, 1X4 (FPSURF14)
- METALUX Gr8 2 Lmp, 2'X4' Fl Trof, Elt Bal, T8 (2GR8-232A-UNV-EB81-U)
- METALUX Ft Led Striplite, 8000 Lm, 50K, 0-10V, 8 (8TSNLED-LD5-80SL-UNV-L850-CD1-U)
- METALUX Hbl-654T5-N-Unv-L5850-Ebt2-U (HBL654T5-L5)
- Metalux Bay Lights