Shop All Flushmount Lights
Metalux
Round Flush Mount Ceiling Light, 120 V, 328 W, LED Lamp, 2500 Lumens Lumens, Steel Fixture
Mfr # FM19WRCCR
Zoro # G207680712
product price: $106.99
/ea
Sold in multiples of 2 for $213.98
Free Shipping & Returns
$213.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # FM19WRCCR
- Zoro # G207680712
- UPC # 80083845415
- Country of Origin China
- Category Flushmount Lights
Description
The Metalux FM is an Energy Star LED flush mount with a field selectable CCT switch that enables customization from warm to bright white to suit any decor The FM has a 120 V FCC Class B dimming driver, round or square lowprofile lens and LEDs rated for 50,000 hrs The FM LED energy savings is up to 80 over traditional incandescent or fluorescent options Typical surface mount applications include bedroom, closet, corridor, stairway and utility rooms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W G16 1/2 Incandescent - Satin White - 1500 Hours - 202L - Candelabra Base - 120V (S3825)
- TRESCO Tresco 12VDC 15W Wall Mount Power Supply w 6Snap Mounting Block (L-DC-ELT15WP-CON-1)
- LUMAPRO LUMAPRO 70 W, 1 Lamp HID Ballast Kit (1XUD6)
- SATCO . A19 E26 (Medium) LED Bulb Warm White 60 Watt Equivalence 4 pk (S21713)
- METALUX Led Pattern Shoplight 4' (4SHP4040PB)
- METALUX Round Flush Mount Ceiling Light, 120 V, 213 W, LED Lamp, 1600 Lumens Lumens, Steel Fixture (FM15WRCCR)
- NUVO 10-Inch LED Disk Light, CCT Selectable 3K/4K/5K, Brushed Nickel Finish (62/1675)
- NUVO 2 Light 8 in. Flush Mount Medium Crystal White Drum White (SF77-098)
- BULBRITE 20-Watt White Integrated LED 9 in. Ceiling Flush Mount (773152)
- LITHONIA LIGHTING LED Flush Mount, 35W, 4000K, 120V, 3100 lm (FMLL 9 30840)
- CANARM Flush Mount, 1 Light, 60W, 7-3/4x8-1/4" (IFM636A08ORB)
- Metalux Flushmount Lights