Shop All Outdoor Lighting Accessories
Metalux
Retrofit Dlc Prem 4000 35K 0-10Dim, 24Crz
Mfr # 24CZRK-LD4-40HP-UNV-L835-CD1-U
Zoro # G1228186
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.101 Inches
- Length 46.25 Inches
- Amperage Rating 0.1172 at 277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 24CZRK-LD4-40HP-UNV-L835-CD1-U
- Zoro # G1228186
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Height | 4.101 Inches |
Length | 46.25 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Amperage Rating | 0.1172 at 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE HUBBELL LIGHTING Halogen Lamps, Wet Location Remote Head (OCR-S-Z-0605)
- SUNBLASTER High Output LED 6400K 24W Str (SL0900702)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F34/CX41/WM/ECO)
- SYLVANIA Natural A21 E26 (Medium) LED Bulb Daylight 100 W , 2PK (49828)
- METALUX Striplight 8Ft Led 8000Lm, 4K, Unv (8SL8040)
- METALUX T8 Slim Profile Undercab, Eb, Pp Rkr, 48 (UC48T8132)
- METALUX Bc 2 Lmp, 2' Wl Brck, Eltrnc Bal, T8 (BC-217-UNV-EB81-U)
- METALUX Led Strip 2L Unv 4200L 4K Non-Dim, 4' (4ST2L4040R)
- METALUX T5 Ultra Slim Undercab, Eb, Pp Rkr, 24In (UC24T528)
- METALUX Surface Mount 5.0" Ws, 2X4 (SK-24-WS)
- LAMPLIGHT TIKI Blue Glass 68 in. Carnival Garden Torch 1 pc (1121089)
- Metalux Outdoor Lighting Accessories