Shop All Outdoor Lighting Accessories
Metalux
Retrofit Dlc Prem 3400 40K 0-10Dim, 22Crz
Mfr # 22CZRK-LD4-34HP-UNV-L840-CD1-U
Zoro # G1228204
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 22CZRK-LD4-34HP-UNV-L840-CD1-U
- Zoro # G1228204
- Country of Origin China
- Category Outdoor Lighting Accessories
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED C7 E12 DL 4W 4PK (BP4C7/850/LED/4)
- SOUTHWIRE Security Light, Solar Motion, Wall, LED (L17SOL183MW)
- FEIT ELECTRIC LED DM B10E12 SW 60W 6PK (CTC60/927CAFIL6)
- CURRENT GE LIGHTING 50W, ED17 Metal Halide HID Light Bulb (MXR50/C/U/MED/O)
- METALUX Di 332T8 2X4 Rnd Perf Cee Lstd Elc Bal (2RDI-332RP-UNV-EB81-U)
- METALUX T8 Slim Profile Undercab, Eb, Pp Rkr, 48 (UC48T8132)
- METALUX Led Strip 2L Unv 4200L 4K Non-Dim, 4' (4ST2L4040R)
- METALUX Surface Mount 6.5" Wt, 2X4 (SK-24-WT)
- METALUX Bc 2 Lmp, 4' Wall Bracket, Eltrnc Bal-T8 (BC-232-UNV-EB81-U)
- METALUX T8 Slim Profile Undercab, Eb, Pp Rkr, 36 (UC36T8125)
- UNION PRODUCTS Pink Flamingos 2 Pack (62360)
- Metalux Outdoor Lighting Accessories