Shop All Bay Lights
Metalux
Mod Cord, 120V Nema Twist Lock Plug, 6Ft
Mfr # MPC6-120
Zoro # G1224144
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.0 Inches
- Length 6.5 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # MPC6-120
- Zoro # G1224144
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Height | 2.0 Inches |
Length | 6.5 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLERA 20W SOLAR MOUNT LIGHT W/PIR (SL-SWL-20W-40K-BK-G2)
- JUNO LIGHTING V3034T 6 in. Stippled Opal Lens Shower T (V3040N PW)
- ILC Replacement for Osram Sylvania 93609 replacement light bulb lamp (93609 OSRAM SYLVANIA)
- MILWAUKEE TOOL M18 RADIUS Compact Site Light (2145-20)
- METALUX A12 2'X4' #12 .125 Lns For G, Gr8, Gc&Gc8 (A12-125-24GC-U)
- METALUX Allpro Wraps, 4'4L T8 General (APW-GPW432)
- METALUX Ft Linear Led Striplight 2000 Lum 120V, 4 (4SLSTP2040DD-120V)
- METALUX En Led 2X4 4500Lm, 3500K, Unv 0-10 Dim Drv (24EN-LD2-45-UNV-L835-CD1-U)
- METALUX Hbled Ld5 18000Lm W Unv 5000K Ed2 U (HBLED-LD5-18SE-W-UNV-L850-ED2-U)
- METALUX Cz 2X4, Rb Fr Acr Ln, 5Klm, 4K, Unv0-10Vdmdr (24CZ-LD5-50-UNV-L840-CD1-U)
- METALUX A Lens Led Tr 6400 Lum 40K 0-10V Dimm, 24 (24GR6440D)
- Metalux Bay Lights