Metalux

Metalux WS232R 4 ft. Fluorescent Wrap Fixture 2 Lamp


product price: $97.55
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Electronic ballast for residential and light commercial use. Uses 2 F32WT8 lamps.

Features
  • T8
  • 4 ft.
  • 2 lamp
  • 32 watt
  • 120 volt
  • White steel housing with premium clear prismatic lens
  • Electronic ballast for residential and light commercial use
  • Pressure lock lamp holders
  • Operates at 0 degrees
  • Uses 2 F32WT8 lamps (not included)
  • Energy Star rated, UL/CUL listed
  • Replaces Catalog ID: 40584073
Specifications
  • Dimension: 50" H x 11.5" W x 4.5" L
  • Weight: 11.1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.