Shop All LED Strip Lights
Metalux
Metalux 3894912 36 in. 32 watts LED Shop Light; White
Mfr # 3894912
Zoro # G004031465
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 3894912
- Zoro # G004031465
- UPC # 80083834570
- Country of Origin Unknown
- Category LED Strip Lights
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Length: 36 in.
- Watts: 32 watts Light Source: LED
- Indoor or Outdoor: Indoor
- Volts: 120 volt
- Mounting Type: Hanging Chain
- Lumens: 3000 lumens Cord
- Length: 5 ft.
- UL Listed: Yes
- Wrap Cover or Lens Included: No
- Color: White
- Power Source: Plug-In
- Weight: 1.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL Huntley 12in Pendant Milk (P0243)
- FEIT ELECTRIC LED A19 E26 60W DL 4PK (A80085010KLED/4)
- LITHONIA LIGHTING LED Striplight, 7431 Lumens, 48" (ZL1N L48 7000LM L/LENS MVOLT 40K WH)
- SATCO Bulb, LED, 13W, T5, Miniature Bi Pin, 5000K, Non-Dim (S28692)
- METALUX Strip Light T8 2Light 4Ft (SSF232R)
- METALUX Led Shoplight 4000 Lum (4APSHP4040R)
- WILTOP LED Strip Lights 2x16.4ft RGB Wireless IP67 Smart Light Strip with Google Assistant App (TYSL-67)
- KIM LIGHTING Step Light, LED, 5 Watts, Black (EL807/3L3KUV/BL)
- WESTGATE LSL-8FT-80W-50K-D-A8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-80W-50K-D-A)
- ILC Replacement For EIKO STR8PS90FCCTUD (STR8/PS90/FCCT/UD)
- DIODE LED 100 LED Tape Light 24V 3000K, 16.4 ft. & Dimmable Driver (DI-KIT-24V-BC1OM30-3000)
- Metalux LED Strip Lights