Shop All LED Bay Lights
Metalux
Metalux 3803889 48 in. 2 Lights with LED Shoplight; White
Mfr # 3803889
Zoro # G204031616
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 3803889
- Zoro # G204031616
- UPC # 80083785612
- Country of Origin China
- Category LED Bay Lights
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 2 lights with led shoplight
- Color Family: White
- Type: LED Shoplight
- Length: 48 in.
- Mounting Type: Hanging Chain
- Light Output: 3200 lumens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Feit Electric Bppll18/65 replacement light bulb lamp (BPPLL18/65 FEIT ELECTRIC)
- GLOBAL INDUSTRIAL LED Task Lamp with Magnetic Base, 120V, 5W (812540)
- BAYCO LED Work Light, Retract Reel Hook, 1200Lum (SL-866)
- ILC Replacement for Westinghouse 04802 replacement light bulb lamp (04802 WESTINGHOUSE)
- METALUX LED WRAP LIGHT 31.4W 48"" (4WP3040R)
- METALUX LED WRAP LIGHT 15.8W 24"" (2WP1540R)
- RCA LED High Bay, 160W, 47-13/16" L x 6-5/8" W (HB648160W50)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 192W, 347/480V (JHBL18000LMGLNDHVOLTGZ1050K70CRIDWHXD)
- JD INTERNATIONAL LIGHTING Commercial LED UFO LED High Bay, 240W, 32400 Lumen, 5000K, IP65, DLC Premium (CLU11-240WRD1-BK50)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT 5K)
- ULTRALOQ Ultraloq:Ultraloq Combo + Bridge WiFi Adaptor (ULL-BTFPCOMB02)
- Metalux LED Bay Lights