Shop All Bay Lights
Metalux
Low Profile, 2000 Lumen, 3500K, Unv, 2Ft
Mfr # 2WPLD2035C
Zoro # G1223487
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 2WPLD2035C
- Zoro # G1223487
- Country of Origin China
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F24ltt/4p/850 2g11 replacement light bulb lamp (F24LTT/4P/850 2G11 DAMAR)
- STREAMLIGHT Yellow Rechargeable 18650, 500 lm lm (88836)
- HALO Matte White 6 in. W Plastic LED Canless Recessed Downlight 8.5 W (LT6089FS351EWHD)
- SYLVANIA Linear Fluorescent Bulb, 40W, 4100K (FT40DL/841/RS/ECO)
- METALUX Hbl-654T5-N-Unv-L5850-Ebt2-U (HBL654T5-L5)
- METALUX L4 3.2Klm Unv 3K Cd1 U, 22Fr (22FR-LD4-32-UNV-L835-CD1-U)
- METALUX LED Recessed Troffer, 2 x 4, 4800 Lumen, 3500K, 0 to 10V Driver (24GR-LD5-48-F1-UNV-L835-CD1-U)
- METALUX Trn Fstnr 1/4 (1/4-TN-FSTN-U)
- METALUX Led Troffer 4800 Lumen 35K 0 To 10V, 2X4 (24RTC4835)
- METALUX Cz 2X4, Rb Fr Acr Ln, 5Klm, 4K, Unv0-10Vdmdr (24CZ-LD5-50-UNV-L840-CD1-U)
- METALUX Ssf 2 Lmp, 4' Wide Strp, Eltrnc Bal, T8 (SSF-232-UNV-EB81-U)
- Metalux Bay Lights