Shop All Bay Lights
Metalux
Lm General Dist 5000K Wet Loc, 4Vt3 6000
Mfr # 4VT3-LD5-6-G-UNV-L850-CD1-U
Zoro # G1223268
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Height 4.3 Inches
- Mounting Ceiling and Surface
- Length 53.5 Inches
- Lamp Watts 51 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 4VT3-LD5-6-G-UNV-L850-CD1-U
- Zoro # G1223268
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Height | 4.3 Inches |
Length | 53.5 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type - Fixtures | LED |
Mounting | Ceiling and Surface |
Lamp Watts | 51 W |
Amperage Rating | .184 at 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Landscape Light, Hood for 6MPC3 (6MPC4)
- TERRACYCLE REGULATED WASTE Disposable Gloves Box, L (CS45-L)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, Tan (LF2016-TAN)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 4000K, 40 deg. (12PAR30S/EXPERTCOLOR/F40/940/DIM/120V)
- METALUX Gr Led Trof, 2 X 4, 3800 Lm, 35K, 0-10V (24GR-LD5-38-F1-UNV-L835-CD1-U)
- METALUX Ft Led Striplight, 3200 Lm, 35K, 0-10V, 4 (4SNLED-LD5-32SL-UNV-L835-CD1-U)
- METALUX Cz 2X4 Rbfacrln, 5000Lm, 3500K, Unv0-10Vdd (24CZ-LD5-50-UNV-L835-CD1-U)
- METALUX Led, 2X4, Sr, 3900, 4000K, Unv 0-10V Drv (24SR-LD2-39-C-UNV-L840-CD1-U)
- METALUX Recessed Troffer 2X4 LED, 6400 Lumen, 3500K, 0 to 10V Driver (24GR-LD5-64-F1-UNV-L835-CD1-U)
- METALUX Hbled Ld5 12000Lm W Unv 5000K Ed1 U (HBLED-LD5-12SE-W-UNV-L850-ED1-U)
- METALUX Icf 2 Lmp, 8', Low Bay, Cld, Elt Bal, T8 (ICF-296-UNV-EB81-U)
- Metalux Bay Lights