Shop All Bay Lights
Metalux
Led Troffer 4800 Lumen 40K 0 To 10V, 2X4
Mfr # 24RTC4840
Zoro # G1222787
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 24RTC4840
- Zoro # G1222787
- Country of Origin China
- Category Bay Lights
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Automatic Closet Light, 9 ft. (6205967)
- GE LAMPS LED Lamp, 3500K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/835)
- ILC Replacement for Advance 71a5282 1 Pack (71A5282 ADVANCE)
- FEIT ELECTRIC LED PAR38 E26 GREEN 120W (PAR38G10KLED/BX)
- METALUX Fpanel 3800L, 30K, 0-10V, 90 Cri, 2X4 (24FP3830C9)
- METALUX Led, 2X4, Sr, 3900, 3500K, Unv 0-10V Drv (24SR-LD2-39-C-UNV-L835-CD1-U)
- METALUX Snf 4 Lmp, Tdm 8' Nrw Strp, Pgm St, T5Ho (8TSNF-254T5-UNV-EBT1-U)
- METALUX Wn 2 Lmp, 4' Wrparnd, 120V Resi, T8 (WN-232A-120V-REB1-U)
- METALUX LED, 2'x2' Cruze SE, Ribbed Frosted Acrylic Lens, 3500 Lumens, 85 CRI, 4000K, UNV 0-10V Dimming Driver (24CZ-LD5-35SE-UNV-L840-CD1-U)
- METALUX Asymm Refl For Ssf Strps 4Ft (SSF-ASY-4-B)
- METALUX Hbl-454T5-N-Unv-Ebt1-U (HBL454T5)
- Metalux Bay Lights