Shop All Bay Lights
Metalux
Led Striplight, 2600Lm, 35K, 0-10V, 48"
Mfr # 4SNLED-LD5-26SL-LC-UNV-L835-CD1-U
Zoro # G1222674
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 18W
- Height 2.25 Inches
- Length 49.375 Inches
- Mounting Strip
- Lamp Type - Fixtures LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 4SNLED-LD5-26SL-LC-UNV-L835-CD1-U
- Zoro # G1222674
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Height | 2.25 Inches |
Length | 49.375 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Watts | 18W |
Mounting | Strip |
Lamp Type - Fixtures | LED |
Amperage Rating | 0.070 at 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE51)
- CSH Black Furniture Incandescent Can Light with 2 ft. Male and Female Leads (LE.F103-05)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 5000K Bright White Dimmable E26 Base 12-Pack (LR21433-12PK)
- ILC Replacement for Dynamic Dyn-401h-16 replacement light bulb lamp (DYN-401H-16 DYNAMIC)
- METALUX Gr8 3 Lmp 2X4 Fl Trof .125 Elt Bal T8 (2GR8-332A125-UNV-EB81-U)
- METALUX Led, 2X2, Sr, 2000, 4000K, Unv 0-10V Drv (22SR-LD2-20-C-UNV-L840-CD1-U)
- METALUX Hbled Ld5 18000Lm W Unv 5000K Ed2 U (HBLED-LD5-18SE-W-UNV-L850-ED2-U)
- METALUX Hbled Ld5 12000Lm W Unv 5000K Ed1 U (HBLED-LD5-12SE-W-UNV-L850-ED1-U)
- METALUX Allpro Heavy Duty Vaportite 4Ft 2L Unv1 (APHDVT-232)
- METALUX Round High Bay, 24K Lm, Unv, 4000K, 0-10 (RHB-24-UNV-L840-CD-U)
- METALUX Hbi Lens Doorframe Pk (HBI-FRM/LENS-PK)
- Metalux Bay Lights