Shop All Bay Lights
Metalux
Led Strip 2L Unv 8000L 4K Non-Dim, 8'
Mfr # 8ST2L8040R
Zoro # G1222717
product price: $102.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$102.99
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 8ST2L8040R
- Zoro # G1222717
- UPC # 80083838202
- Country of Origin China
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARRITY LED 2AA ValueLite (65-090)
- GE Light Fixture CCT 12", Direct Wire (34286)
- BAYCO HEADLAMP WHITE & GREEN LED (BYXPP-5458G)
- COOPER LIGHTING Cooper Lighting HBL454T5HORT1 4 ft. 4 Lamp T5 Commercial High Bay Fluorescent Fixture (176912)
- METALUX A Lens Led Tr 3200 Lum 40K 0-10V Dimm, 22 (22GR3240D)
- METALUX Led, 2X4, Sr, 4800, 3500K, Unv 0-10V Drv (24SR-LD2-48-C-UNV-L835-CD1-U)
- METALUX Ft Led Striplite, 7400 Lm, 40K, 0-10V, 8 (8TSNLED-LD5-74SL-LW-UNV-L840-CD1-U)
- METALUX Gripper Hanger for SSF, LAF & LCF (GRP-SSF-U)
- METALUX Led, 2X4, En, 6700, 4000K, Unv 0-10V Drv (24EN-LD2-67-UNV-L840-CD1-U)
- METALUX Wn 4 Lmp 8' Wrparnd Cee Lstd Elt Bal T8 (8TWN-232A-UNV-EB81-U)
- METALUX Led Luminaire, 6500 Lm, 3500K, Unv, 2X4, (24FR-LD4-65-UNV-L835-CD1-U)
- Metalux Bay Lights