Shop All Outdoor Lighting Accessories
Metalux
Led Strip 2L Unv 4200L 4K Non-Dim, 4'
Mfr # 4ST2L4040R
Zoro # G1222604
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 4ST2L4040R
- Zoro # G1222604
- UPC # 80083838196
- Country of Origin China
- Category Outdoor Lighting Accessories
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Accessory Type | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LED Dimmable Under Cabinet Light, 825 lm (UC22-1K-HL-D)
- PILA LED, 11.5 W, A19, Medium Screw (E26), PK8 (929001360033)
- WESTINGHOUSE 10W 120V LED 4In Dim Recessd Downlight Warm White 3000K (5104700)
- ENERGETIC LIGHTING 4 inch Recessed Downlight, Commercial, 9Watts, 3CCT Selectable, Dimmable, 12PK (E4DL4N8E83040)
- METALUX T5 Ultra Slim Undercab, Eb, Pp Rkr, 24In (UC24T528)
- METALUX Surface Mount 5.0" Ws, 2X4 (SK-24-WS)
- METALUX Surface Mount 5.0" Ws, 2X2 (SK-22-WS)
- METALUX Bc 2 Lmp, 4' Wall Bracket, Eltrnc Bal-T8 (BC-232-UNV-EB81-U)
- METALUX Surface Mount 6.5" Wt, 2X4 (SK-24-WT)
- METALUX Striplight 8Ft Led 8000Lm, 4K, Unv (8SL8040)
- BELL OUTDOOR Weatherproof Portable Spike Light, Gray (5792-0)
- Metalux Outdoor Lighting Accessories