Shop All Bay Lights
Metalux
Led Strip 1L Unv 2100L 4K Non-Dim, 4'
Mfr # 4ST1L2040R
Zoro # G1222629
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 4ST1L2040R
- Zoro # G1222629
- Country of Origin China
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4-Watt B11 LED - Frosted - Candelabra Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21823)
- ILC Replacement for DKK H24100 replacement light bulb lamp (H24100 DKK)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 3651L, 4000K (DMW2 L24 3000LM AFL MD MVOLTGZ1040K80CRI)
- METALUX LED Recessed Troffer, 2 x 4, 4800 Lumen, 3500K, 0 to 10V Driver (24GR-LD5-48-F1-UNV-L835-CD1-U)
- METALUX Skytrim 2Ft Pearl 10 Pack (STK-2-PL-10PK)
- METALUX Fpanel 3200L, 50K, 0-10V, 2X2 (22FP3250C)
- METALUX LED Recessed Troffer, 2 x 4, 8500 Lumen, 4000K, 0 to 10V Driver (24GR-LD5-85-F1-UNV-L840-CD1-U)
- METALUX Recessed Troffer 2X4 LED, 6400 Lumen, 3500K, 0 to 10V Driver (24GR-LD5-64-F1-UNV-L835-CD1-U)
- METALUX Asymm Refl For Ssf Strps 4Ft (SSF-ASY-4-B)
- METALUX Fpanel 6400L, 50K, 0-10V, 2X4 (24FP6450C)
- METALUX Premium LED Luminaire, 2 x 4, 4000 lumen, 3500K, 0 to 10V dimming (24FR-LD4-40-UNV-L835-CD1-U)
- Metalux Bay Lights