Shop All Bay Lights
Metalux
Led Sky Rdg, 2900, 40K, Unv 0-10V Dd, 2X2
Mfr # 22SR-LD2-29-C-UNV-L840-CD1-U
Zoro # G1222577
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 22SR-LD2-29-C-UNV-L840-CD1-U
- Zoro # G1222577
- UPC # 80083752577
- Country of Origin Mexico
- Category Bay Lights
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Yellow Colored Bulbs Non-Dimmable E26 Base (LR21490-1PK)
- GE LAMPS GE LIGHTING 150W, ED23.5 High Pressure Sodium HID Light Bulb (LU150/55/H/ECO)
- MIDWEST FASTENER #10 x 3/16" Brass Ball Chain Connectors 30PK (64628)
- FOXFURY LIGHTING SOLUTIONS Helmet Light, White/Green, Command Tilt (420-T06)
- METALUX General Dist 4000K Wet Loc, 2Vt3 3000Lm (2VT3-LD5-3-G-UNV-L840-CD1-U)
- METALUX Vhbled Ld1 12000Lm W Unv 4000K Cd1 U (VHB-12-W-UNV-L840-CD-U)
- METALUX Vt Ltchs (VT-LATCH)
- METALUX Fpanel 4700L, 50K, 0-10V, 2X4 (24FP4750C)
- METALUX T-Bar Sfty Clp For Trofs & Ova Ser (EQ-CLIP-U)
- METALUX Vt4 4' Vaportite, (4) 54W T5, Wet (VT4-454T5-M-DR-UNV-EHT1-WL-U)
- METALUX Hbled Ld5 18000Lm N Unv 5000K Cd2 Ms U (HBLED-LD5-18SE-N-UNV-L850-CD2-MS-U)
- Metalux Bay Lights