Shop All Bay Lights
Metalux
LED Recessed Troffer, 2 x 4, 8500 Lumen, 3500K, 0 to 10V Driver
Mfr # 24GR-LD5-85-F1-UNV-L835-CD1-U
Zoro # G1222455
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 1 7/8 in
- Lamp Type - Fixtures LED
- Mounting Recessed
- Height 48.938 Inches
- Length 24.313 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalux
- MFR # 24GR-LD5-85-F1-UNV-L835-CD1-U
- Zoro # G1222455
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Width | 1 7/8 in |
Height | 48.938 Inches |
Length | 24.313 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type - Fixtures | LED |
Mounting | Recessed |
Lamp Watts | 70.3W |
Amperage Rating | 0.237 at 277V |
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21358)
- LEVITON Led Chain Keyls Lmphldr (9852)
- ILC Replacement for Philips Pl-s 13w/827/2p/alto/bulk replacement light bulb lamp (PL-S 13W/827/2P/ALTO/BULK PHILIPS)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Tensor LT627 (LT627)
- METALUX General Dist 4000K Wet Loc, 2Vt3 3000Lm (2VT3-LD5-3-G-UNV-L840-CD1-U)
- METALUX Fpanel 6400L, 40K, 0-10V, 2X4 (24FP6440C)
- METALUX Gr Led Trof, 2 X 4, 3800 Lm, 35K, 0-10V (24GR-LD5-38-F1-UNV-L835-CD1-U)
- METALUX Allpro Heavy Duty Vaportite 4Ft 2L Unv1 (APHDVT-232)
- METALUX Allpro Hi-Bay, 4L T5 Upl Unv1 Narrow (APHL-454-SN-UPL)
- METALUX Vt4 4' Vaportite, (4) 54W T5, Wet (VT4-454T5-M-DR-UNV-EHT1-WL-U)
- METALUX Allpro Wraps, 4'4L T8 General (APW-GPW432)
- Metalux Bay Lights